Shop All Ankle Braces
Ottobock
Ottobock 5065N-R-XL-7 Omo Neurexa Plus Shoulder Orthosis - Right; Extra Large
Mfr # 5065N=R-XL-7
Zoro # G703985014
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottobock
- MFR # 5065N=R-XL-7
- Zoro # G703985014
- UPC # 7391813014166
- Country of Origin China
- Category Ankle Braces
Description
The ottobock Omo Neurexa Plus features a special design that allows for alignment of the humeral head and can be put on independently with one hand. It provides pain reduction and improvement in gait pattern.
Features- Various lengths of traction elements included in scope of delivery
- Individual adaptation to various body sizes
- Forearm and shoulder sections with silicone strips on the inner side
- Climate-regulating TriTech material
- Machine washable at 40°
- Size: Extra Large
- Side: Right
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Magnification Plate 1.5X, 2x4-1/4In (06-0500-56)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161307)
- CORDOVA Bulldog Smoke Indoor/Outdoor Safety Glasses (EHB50S)
- EASTERN METAL OF ELMIRA Stl Single Spring Compact Roll Up Stand (C-301-S-KLSH)
- OTTOBOCK Ottobock 5065N-L-L-7 Omo Neurexa Plus Shoulder Orthosis - Left; Large (5065N=L-L-7)
- OTTOBOCK Ottobock 5065N-R-L-7 Omo Neurexa Plus Shoulder Orthosis - Right; Large (5065N=R-L-7)
- OTTOBOCK Ottobock 5065N-R-S-7 Omo Neurexa Plus Shoulder Orthosis - Right; Smalll (5065N=R-S-7)
- BATTER UP IND Batter Up Ind PD-300-PT Pitch-N Throw Brace (PD-300-PT)
- INDACO SRL S-M M-Brace Lumbar-Sacral Brace size S-M (630 S/M)
- MIH INTERNATIONAL M-Brace 16S Extra Ankle Lock Support Brace - Blue - Size Small (16S)
- MCKESSON Low Profile / Open Heel / Open Toe Ankle Brace, Medium (155-81-97045)
- Ottobock Ergonomics