Shop All Ankle Braces
Ottobock
Ottobock 5065N-R-S-7 Omo Neurexa Plus Shoulder Orthosis - Right; Smalll
Mfr # 5065N=R-S-7
Zoro # G003985042
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottobock
- MFR # 5065N=R-S-7
- Zoro # G003985042
- UPC # 7391813014159
- Country of Origin China
- Category Ankle Braces
Description
The ottobock Omo Neurexa Plus features a special design that allows for alignment of the humeral head and can be put on independently with one hand. It provides pain reduction and improvement in gait pattern.
Features- Various lengths of traction elements included in scope of delivery
- Individual adaptation to various body sizes
- Forearm and shoulder sections with silicone strips on the inner side
- Climate-regulating TriTech material
- Machine washable at 40°
- Size: Smalll
- Side: Right
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Door Style Keypad, 5-7/8" W, LCD (GEM-DK1CA)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- SIGNMISSION Fun Treats Ice Cream Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Fun Treats Ice Cream19 (D-DC-12 Fun Treats Ice Cream19)
- PIP Chemical Resistant Gloves, PVC, Mens, 12PK (58-8115DD)
- OTTOBOCK Ottobock 5065N-L-L-7 Omo Neurexa Plus Shoulder Orthosis - Left; Large (5065N=L-L-7)
- MIH INTERNATIONAL M-Brace 16L Extra Ankle Lock Support Brace - Blue - Size Large (16L)
- MUELLER Mueller 376202 Ankle Brace Neoprene Ankle Support; Black - Medium (376202)
- STRIKER Breathable Lightweight Neoprene Black Ankle Brace, Medium (ST46050)
- BATTER UP IND Batter Up Ind PD-550-HTFG Fold-N-Go Swing Trainer Tee (PD-550-HTFG)
- MIH INTERNATIONAL M-Brace 16S Extra Ankle Lock Support Brace - Blue - Size Small (16S)
- BILT-RITE MASTEX HEALTH Airgel Ankle Brace- Regular - White (10-22061-2)
- Ottobock Ankle Braces