Shop All Ankle Braces
Ottobock
Ottobock 5065N-R-M-7 Omo Neurexa Plus Shoulder Orthosis - Right; Medium
Mfr # 5065N=R-M-7
Zoro # G503984958
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottobock
- MFR # 5065N=R-M-7
- Zoro # G503984958
- UPC # 7391813014142
- Country of Origin China
- Category Ankle Braces
Description
The ottobock Omo Neurexa Plus features a special design that allows for alignment of the humeral head and can be put on independently with one hand. It provides pain reduction and improvement in gait pattern.
Features- Various lengths of traction elements included in scope of delivery
- Individual adaptation to various body sizes
- Forearm and shoulder sections with silicone strips on the inner side
- Climate-regulating TriTech material
- Machine washable at 40°
- Size: Medium
- Side: Right
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black, Breathable Spandex (901)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 110)
- DMM Hitch Climber Eccentric Pulley, Green (DECC-GR)
- PANDUIT Duct Seal Compound, 5lbs (DS5)
- OTTOBOCK Ottobock 5065N-R-S-7 Omo Neurexa Plus Shoulder Orthosis - Right; Smalll (5065N=R-S-7)
- OTTOBOCK Ottobock 5065N-L-L-7 Omo Neurexa Plus Shoulder Orthosis - Left; Large (5065N=L-L-7)
- OTTOBOCK Ottobock 5065N-R-L-7 Omo Neurexa Plus Shoulder Orthosis - Right; Large (5065N=R-L-7)
- THERMOSKIN Thermoskin CAW86203 Conductive Ankle Wrap - XL 10.5 in. - 11 in. Around Ankle Joint (CAW86203)
- MUELLER Mueller 376202 Ankle Brace Neoprene Ankle Support; Black - Medium (376202)
- MIH INTERNATIONAL M-Brace Mini Lumblock Lumbar Sacral Brace - Size 3XL (582-3XL)
- BATTER UP IND Batter Up Ind PD-200-AR Hitting Brace - Adult Right (PD-200-AR)
- Ottobock Ankle Braces