Shop All Ankle Braces
Ottobock
Ottobock 5065N-L-XL-7 Omo Neurexa Plus Shoulder Orthosis - Left; Extra Large
Mfr # 5065N=L-XL-7
Zoro # G104068323
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottobock
- MFR # 5065N=L-XL-7
- Zoro # G104068323
- UPC # 7391813014104
- Country of Origin China
- Category Ankle Braces
Description
The ottobock Omo Neurexa Plus features a special design that allows for alignment of the humeral head and can be put on independently with one hand. It provides pain reduction and improvement in gait pattern.
Features- Various lengths of traction elements included in scope of delivery
- Individual adaptation to various body sizes
- Forearm and shoulder sections with silicone strips on the inner side
- Climate-regulating TriTech material
- Machine washable at 40°
- Size: Extra Large
- Side: Left
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug, FNHxMNH, 3 Inx2-1/2 In (369-3022521)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- BLUE DEMON GAMECHANGERS, LONG JOHNS, SIZE MEDIUM (BDWG-GAMECHANGERS-LONGJOHNS-M)
- JL INDUSTRIES / ACTIVAR Vertical Decal Fire Extinguisher, Red Lettering On Clear Film (LDVRFE)
- OTTOBOCK Ottobock 5065N-R-S-7 Omo Neurexa Plus Shoulder Orthosis - Right; Smalll (5065N=R-S-7)
- OTTOBOCK Ottobock 5065N-L-L-7 Omo Neurexa Plus Shoulder Orthosis - Left; Large (5065N=L-L-7)
- OTTOBOCK Ottobock 5065N-R-L-7 Omo Neurexa Plus Shoulder Orthosis - Right; Large (5065N=R-L-7)
- CYNASPORTS Ankle Support Brace, White, Medium (CS-0003M)
- INFRAREDCARE Infraredcare 82002-2 Cervical Collar Neck Broken Sprain Brace - Medium (82002-2)
- POWERPLAY Ankle Walker - High Profile, Small (PO20826)
- SCHIEK SPORTS INC Schiek S-1700PK Ankle Straps; Pink (S-1700PK)
- Ottobock Ergonomics