Shop All Two Way Radio Accessories
Otto
Two-Wire Surveillance Kit, Two-Pin
Mfr # E1-2W2KA131
Zoro # G8921421
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Requires OTTO Loc Earpiece
- For Use With Kenwood Radios
- Features Inline PTT, Modular OTTO Loc Connector
- Connector Two-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto
- MFR # E1-2W2KA131
- Zoro # G8921421
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Surveillance Kit |
Includes | Requires OTTO Loc Earpiece |
For Use With | Kenwood Radios |
Features | Inline PTT, Modular OTTO Loc Connector |
Connector | Two-Pin |
Description
Two-Wire Surveillance Kit, For Use With Kenwood Radios, Connector Two-Pin, Features Inline PTT, Modular OTTO Loc Connector, Includes Requires OTTO Loc Earpiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 100ft Blue (100114BL)
- DETEX Battery Exit Alarm Flush W/Power (EAX-2500FK GRAY)
- ROADKING Premium Mono Bluetooth Headset (RKING3000)
- ROADKING Premium Convertible Bluetooth Headset (RKING4000)
- OTTO Headset, Behind the Head, On Ear, Black (V4-BA2MG5)
- OTTO Headset, Over the Head, Over Ear, Black (V4-10316)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12KB137)
- OTTO PROFILE MEDIUM DUTY REMOTE SPEAKER MIC (V2-L2CS11)
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- OTTO STORM PROFESSIONAL SPEAKER MIC (V2-S2VD11111)
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4010A)
- Otto Two Way Radios & Accessories