Shop All Two Way Radio Accessories
Otto
THROAT MICROPHONE WITH 80 MM PTT
Mfr # V1-T12MF117
Zoro # G5651493
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Cycoloy Resin
- Number of Wires 3
- For Use With Motorola TRBO
- Push To Talk Yes
- Product Type Throat Microphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto
- MFR # V1-T12MF117
- Zoro # G5651493
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Material | Black Cycoloy Resin |
Item | Earpiece with Microphone |
Number of Wires | 3 |
For Use With | Motorola TRBO |
Push To Talk | Yes |
Product Type | Throat Microphone |
Earpiece Color | Clear |
Number of Ears | One |
Microphone Location | Throat |
Earpiece Style | Earbud |
Compatible Radio Manufacturer Model Number | TRBO |
Description
Earpiece with Microphone, Product Type Earpieces, Compatible Radio Manufacturer Model Number TRBO, Earpiece Style Earbud, Number of Ears One, Number of Wires 3, Push To Talk Yes, Microphone Location Throat, Earpiece Color Clear, Material Cycoloy Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Haze HZS6-1.3 (ML1.3-6157)
- COUGAR Vortex 120mm Hydro Dynamic Bearing (Fluid) Case Fan (Orange) (CF-V12H)
- TRANSCEND INFORMATION 256Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS256GSSD420I)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- OTTO THROAT MICROPHONE W/PTT (V1-T12KA137)
- OTTO STORM PROFESSIONAL SPEAKER MIC (V2-S2VD11111)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12MG137)
- OTTO Headset, Over the Head, Over Ear, Black (V4-10316)
- HUSTLER Hustler 5109 SO239 Assembly for DCL & DCX Antennas (5109)
- Otto Two Way Radio Accessories