Shop All Two Way Radio Accessories
Otto
Storm Pro Speaker Microphone
Mfr # V2-S2MG11111
Zoro # G5493126
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Cycoloy Resin
- Type Volume Control
- Includes Coil Cord, Volume and 2.5mm Earphone Jack
- For Use With BPR40, CP040, CP125, CP140, CP150, CP160, CP200, CP88, CT150, CT250, CT450, CT450LS, EP450, GP300, GP308, GP68, GP88, GTC, LTS2000, MTH500, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO2150, SP50, VL130
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto
- MFR # V2-S2MG11111
- Zoro # G5493126
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 1/2 in |
Height (In.) | 3 in |
Width (In.) | 1 1/4 in |
Earpiece Jack Size | 2.5 mm, 3.5 mm |
Details
Item | Speaker Microphone |
Material | Black Cycoloy Resin |
Type | Volume Control |
Includes | Coil Cord, Volume and 2.5mm Earphone Jack |
For Use With | BPR40, CP040, CP125, CP140, CP150, CP160, CP200, CP88, CT150, CT250, CT450, CT450LS, EP450, GP300, GP308, GP68, GP88, GTC, LTS2000, MTH500, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO2150, SP50, VL130 |
Push To Talk | Yes |
Compatible Radio Manufacturer Model Number | BPR40, CP040, CP125, CP140, CP150, CP160, CP200, CP88, CT150, CT250, CT450, CT450LS, EP450, GP300, GP308, GP68, GP88, GTC, LTS2000, MTH500, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO2150, SP50, VL130 |
Compatible Radio Brand | Motorola |
Compatible Radio Type | Handheld |
Compatible Radio Series | BPR40, CP040, CP125, CP140, CP150, CP160, CP200, CP88, CT150, CT250, CT450, EP450, GP300, GP308, GP68, GP88, GTC, LTS 2000, MTH500, P040, P080, P110, P1225, P2000, PR400, PRO2150, SP50, VL130 |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series BPR40, CP040, CP125, CP140, CP150, CP160, CP200, CP88, CT150, CT250, CT450, EP450, GP300, GP308, GP68, GP88, GTC, LTS 2000, MTH500, P040, P080, P110, P1225, P2000, PR400, PRO2150, SP50, VL130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1756-l63 Battery (1756-L63 BATTERY ALLEN BRADLEY)
- MOTOROLA Magnetic Case for CLP1010e and CLP1080e, Black (PMLN8064)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Honda 110 CRF110F 13-15 (YTX4L-BS156117)
- VIKING Viking Electronics DB-40-WH Viking Door Bell Button Panel (VK-DB-40-WH)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12MG137)
- OTTO THROAT MICROPHONE W/PTT (V1-T12KA137)
- OTTO Headset, Behind the Head, On Ear, Black (V4-BA2MG5)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12KB137)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC135)
- MOTOROLA Flexible Whip Antenna, 6 In. L (PMAE4016A)
- Otto Two Way Radio Accessories