Shop All Two Way Radio Accessories
Otto
STORM PRO SPEAKER MIC WITH VOL CONTROL
Mfr # V2-S2KB11111
Zoro # G1068986
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Cycoloy Resin
- Includes 2.5mm Earphone Jack
- Type Volume Control
- For Use With Kenwood TK480
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otto
- MFR # V2-S2KB11111
- Zoro # G1068986
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 1/2 in |
Height (In.) | 3 in |
Width (In.) | 1 1/4 in |
Earpiece Jack Size | 2.5 mm |
Details
Item | Speaker Microphone |
Material | Black Cycoloy Resin |
Includes | 2.5mm Earphone Jack |
Type | Volume Control |
For Use With | Kenwood TK480 |
Push To Talk | Yes |
Compatible Radio Series | TK480 |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | Kenwood TK480 |
Compatible Radio Brand | Kenwood |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series TK480, Compatible Radio Manufacturer Model Number Kenwood TK480, Earpiece Jack Size 2.5 mm, Push To Talk Yes, Material Black Cycoloy Resin, Overall Height 3 in, Length 3 in, Overall Width 1 in, Features Built-In Debris Screen, Clothing Clip Assembly, Immersion Rated, Sealed Earphone Jack, Side-Mount High/Low Volume Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- REED INSTRUMENTS USB Cable, For Use With Mfr. No. R8085 (R8085-USB)
- AIPHONE Intercoms (LEM-1DLS)
- AIPHONE Surge Arrestor, Audio and Video Intercoms (SA-1)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC135)
- OTTO STORM PROFESSIONAL SPEAKER MIC (V2-S2VD11111)
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC137)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12MG137)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- UNIDEN Uniden BCD536HP HomePatrol Series Digital Mobile Scanner with WiFi (BCD536HP)
- Otto Two Way Radios & Accessories