Shop All Trash Cans
Otto
Square Black, Plastic
Mfr # 6956060F-B41
Zoro # G008620672
product price: $178.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$178.99
Free 30-Day Returns
Key Features
- Container Shape Square
- Material Plastic
- Height 42-1/8 in
- Width 25-1/4 in
- Depth 26-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto
- MFR # 6956060F-B41
- Zoro # G008620672
- UPC # 707022114851
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 42-1/8 in |
Width | 25-1/4 in |
Depth | 26-3/8 in |
Details
Container Shape | Square |
Color | Black |
Material | Plastic |
Description
Made using high-density polyethylene that is injection molded with integral handles, a reinforced rim and wear ridges that protect and strengthen the bottom. Strong walls increase durability and withstand winds up to 40 mph. Attached lid conceals contents and retains odors while keeping out rain and snow. Molded recess on base allows easy tilting on its axle for tilt and roll mobility, also provides a convenient lift handle on the base. Trash cans features lifting pockets that are compatible with automatic arm lifters and semi-automatic bar lifters. Features two 10 diameter wheels on a solid steel axle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- SPILFYTER Sorbents, 16 gal, 16 in x 18 in, Oil, White, Polypropylene (OS-100)
- RUBBERMAID COMMERCIAL Round Utility Trash Can, Gray, Plastic (FG261000GRAY)
- CLEVA VM 5 Gal Stainless Steel Vac, VOC507S (VOC507S)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Black, 18 in Dia, Step-On, Stainless Steel (1901992)
- GLOBAL INDUSTRIAL Square Gray, Wood (237175)
- RUBBERMAID COMMERCIAL 8 gal Rectangular 8G Slim Jim Front Step Container, Beige, Plastic; Resin (RCP1883456)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Black, 24 3/4 in Dia, Swing, Plastic (FG917188BLA)
- WITTCO Witt Industries Galvanized Steel Lid For Commercial Duty 32 Gallon Trash Can, Silver (WCD32L)
- ARAVEN TRASH CAN LARGE W/FOOT PEDAL OPEN LID, 32 GAL, BLUE (03405)
- VORTEX Soft Molded Plastic Wastebasket Plastic Rectangular 3.5gal Beige (VO41103)
- Otto Trash Cans