Shop All Two Way Radio Accessories
Otto
Speaker Microphone, Motorola HT750 Radios
Mfr # V2-10228-S
Zoro # G8921211
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Cycoloy Resin
- Includes Coil Cord, Instructions
- Type Intrinsically Safe
- For Use With Motorola HT750 Radios
- Length (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto
- MFR # V2-10228-S
- Zoro # G8921211
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 1/2 in |
Height (In.) | 7 3/4 in |
Width (In.) | 4 1/2 in |
Earpiece Jack Size | 2.5 mm |
Details
Item | Speaker Microphone |
Material | Black Cycoloy Resin |
Includes | Coil Cord, Instructions |
Type | Intrinsically Safe |
For Use With | Motorola HT750 Radios |
Compatible Radio Manufacturer Model Number | HT750 |
Compatible Radio Type | Handheld |
Compatible Radio Series | HT750 |
Compatible Radio Brand | Motorola |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series HT750, Compatible Radio Manufacturer Model Number HT750, Earpiece Jack Size 2.5 mm, Intrinsically Safe Yes, Material Black Cycoloy Resin, Color Black, Includes Coil Cord, Overall Height 8 in, Length 3 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC EaglePicher r CFM4.6S6 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-188544)
- MIGHTY MAX BATTERY 12V 10AH Battery for Lashout 24 Volt 400 Watt Scooter (ML10-125136)
- MOTOROLA Earpiece, Push To Talk No (RLN6242A)
- BAYCO CHARGER FOR SLR-2120 (BY2120-ACCORD)
- OTTO STORM PROFESSIONAL SPEAKER MIC (V2-S2VD11111)
- OTTO THROAT MICROPHONE W/PTT (V1-T12KA137)
- OTTO PROFILE MEDIUM DUTY REMOTE SPEAKER MIC (V2-L2CS11)
- OTTO Headset, Behind the Head, In Ear, Black (V4-HN2VD5)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12KB137)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC137)
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I6WP)
- Otto Two Way Radios & Accessories