Shop All Two Way Radio Accessories
Otto
Speaker Microphone, Coil Cord, Instruction
Mfr # V2-S2KC12111-S
Zoro # G8921202
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Cycoloy Resin
- Includes Coil Cord, Instructions
- Type Intrinsically Safe
- For Use With Kenwood Multi-Pin Radios
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto
- MFR # V2-S2KC12111-S
- Zoro # G8921202
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 4 1/2 in |
Height (In.) | 7 3/4 in |
Earpiece Jack Size | 2.5 mm, 3.5 mm |
Details
Item | Speaker Microphone |
Material | Black Cycoloy Resin |
Includes | Coil Cord, Instructions |
Type | Intrinsically Safe |
For Use With | Kenwood Multi-Pin Radios |
Push To Talk | Yes |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Kenwood |
Compatible Radio Series | TK-2140, TK-3140, TK-2180, TK-3180 |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series TK-2140, TK-3140, TK-2180, TK-3180, Earpiece Jack Size 2.5 mm, 3.5 mm, Push To Talk Yes, Intrinsically Safe Yes, Material Black Cycoloy Resin, IP Rating IP68, Color Black, Includes Coil Cord, Overall Height 8 in, Length 3 in, Overall Width 5 in, Features Fully Sealed, Immersion Rated, Side-Mount, Push Button Volume Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola 60-d05842e02 (60-D05842E02 MOTOROLA)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Boosterpac ES5000 Battery Booster (ML22-12GEL206)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- OTTO Headset, Over the Head, Over Ear, Black (V4-10145)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- OTTO Headset, Behind the Head, In Ear, Black (V4-HN2VD5)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12MG137)
- OTTO PROFILE MEDIUM DUTY REMOTE SPEAKER MIC (V2-L2CS11)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12KB137)
- POWERSTAR Battery For Apc Back-Ups Xs1000, Rbc32, 33 12V 9Ah (PS12-9-2PACK023)
- Otto Two Way Radio Accessories