Shop All Trash Cans
Otto
Rectangle Mobile Trash Can, Gray, Plastic
Mfr # 3955050F-BS8
Zoro # G008620115
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Material Plastic
- Height 38 in
- Width 24-4/5 in
- Depth 19-4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto
- MFR # 3955050F-BS8
- Zoro # G008620115
- UPC # 707022348195
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 38 in |
Width | 24-4/5 in |
Depth | 19-4/5 in |
Details
Container Shape | Rectangle |
Color | Gray |
Material | Plastic |
Item | Mobile Trash Can |
Description
Designed with organics in mind, the catch bar is externally placed to minimize internal curvature that could hinder waste material flow. Fully sealed base ideally suited for organics collection; designed for fully and semi-automated systems. Secure fitting lid prevents rain, insects, and vermin from entering container. Wear strips at bottom of container provide protection against abrasive use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Holder, Mop/Broom (18") (918-B)
- CLOROX Cleaners & Detergents, 32 oz. Bottle, Clean Floral (31415EA)
- KOHLER Standard Roller (GP1409388)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240457WH)
- SAFCO 38 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene (9477BL)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Silver Metallic, 17 1/2 in Dia, Open Top, Steel, Rigid Plastic (FGSH12EPLSM)
- COMMERCIAL ZONE PRODUCTS 2 gal Rectangular Trash Can, Black, Polyethylene (7505014)
- HAPCO-ELMAR 14 qt Trash Can, Beige (R4140BGE)
- BANKERS BOX 50 gal Waste & Recycling Bins, White (FEL7320201)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261748BK)
- RUBBERMAID 2957 Waste Basket, 41.25 qt Capacity, Plastic, Black, 19-7/8 in H (FG295700BLA)
- Otto Trash Cans