Shop All Two Way Radio Accessories
Otto
PRO TWO WIRE SURVEILLANCE KIT
Mfr # V1-10695
Zoro # G0634277
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Cycoloy Resin
- Number of Wires 2
- Color Black
- For Use With Kenwood TK480
- Features Translucent Acoustic Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto
- MFR # V1-10695
- Zoro # G0634277
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Surveillance Kit |
Material | Black Cycoloy Resin |
Number of Wires | 2 |
Color | Black |
For Use With | Kenwood TK480 |
Features | Translucent Acoustic Tube |
Compatible Radio Manufacturer Model Number | TK480 |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Manufacturer Model Number TK480, Number of Wires 2, Features Translucent Acoustic Tube, Material Cycoloy Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON Metal Detector, Electronic, 4" Depth (71081)
- DYNO HDMI PREMIUM 4K CABLES- HDMI20 - Premium HDMI Certified Cable 20FT, 4K/60Hz, HD, ARC, 4:4:4, H (DYN-310088)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (4/5AF-1200-UL)
- TERRAMASTER NAS Server, 12 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 8 GB, 25 GB Ethernet, iSCSI Support (T12-423)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC137)
- OTTO Headset, Behind the Head, On Ear, Black (V4-BA2MG5)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12MG137)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC135)
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- ICOM Ear Loop Earpiece, Black, 45" Cord Length (SP27)
- Otto Two Way Radio Accessories