Shop All Two Way Radio Accessories
Otto
PRO TWO WIRE SURV. KIT WITH AC. TUBE
Mfr # V1-10180
Zoro # G2529265
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Cycoloy Resin
- Number of Wires 2
- Color Black
- For Use With Motorola SP10
- Features Translucent Acoustic Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto
- MFR # V1-10180
- Zoro # G2529265
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Material | Black Cycoloy Resin |
Item | Surveillance Kit |
Number of Wires | 2 |
Color | Black |
For Use With | Motorola SP10 |
Features | Translucent Acoustic Tube |
Compatible Radio Manufacturer Model Number | SP10 |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Manufacturer Model Number SP10, Number of Wires 2, Features Translucent Acoustic Tube, Material Cycoloy Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- NITECORE IMR18350 Battery for EC11, MT10C (IMR18350)
- NOCO USB-C Charger, For 65W USB-C Charger (U65)
- UPG UB12180 18 Lead Acid Battery (86447)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- OTTO Headset, Over the Head, Over Ear, Black (V4-10316)
- OTTO Headset, Behind the Head, In Ear, Black (V4-HN2VD5)
- OTTO STORM PROFESSIONAL SPEAKER MIC (V2-S2VD11111)
- OTTO PROFILE MEDIUM DUTY REMOTE SPEAKER MIC (V2-L2CS11)
- OTTO Headset, Over the Head, Over Ear, Black (V4-10145)
- STANDARD HORIZON Replacement Mic f/GX1200, GX1600 & GX1700 - Black (CS2579402)
- Otto Two Way Radios & Accessories