Shop All Two Way Radio Accessories
Otto
PRO TWO WIRE HEAVY DUTY SURV KIT
Mfr # V1-10337
Zoro # G1202512
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Cycoloy Resin
- Number of Wires 2
- Color Black
- For Use With Motorola HT1000
- Features 3.5mm Threaded Plug End (Requires adapter), Translucent Acoustic Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto
- MFR # V1-10337
- Zoro # G1202512
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Surveillance Kit |
Material | Black Cycoloy Resin |
Number of Wires | 2 |
Color | Black |
For Use With | Motorola HT1000 |
Features | 3.5mm Threaded Plug End (Requires adapter), Translucent Acoustic Tube |
Compatible Radio Manufacturer Model Number | HT1000 |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Manufacturer Model Number HT1000, Number of Wires 2, Features 3.5 mm Threaded Plug End, Translucent Acoustic Tube, Material Cycoloy Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Alarm Lock Pg10 Battery (PG10)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- DETEX Exit Door Alarm, 9V Battery, Mortise, Horn (EAX-500 BLACK W-CYL)
- 3M PELTOR Headset, Hard Hat-Mounted, 25 dB, Yellow (MT73H7P3E4610NA)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC137)
- OTTO STORM PROFESSIONAL SPEAKER MIC (V2-S2VD11111)
- OTTO Headset, Over the Head, Over Ear, Black (V4-10316)
- OTTO PROFILE MEDIUM DUTY REMOTE SPEAKER MIC (V2-L2CS11)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12MG137)
- MIDLAND BizTalk BA1 USB Programming Cable for BR200 (105BA1)
- Otto Two Way Radio Accessories