Shop All Two Way Radio Accessories
Otto
PRO SURVEILLANCE KIT WITH ACOUSTIC TUBE
Mfr # V1-10267
Zoro # G2180157
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Cycoloy Resin
- Number of Wires 2
- Color Black
- For Use With Kenwood TK250
- Compatible Radio Manufacturer Model Number TK-250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto
- MFR # V1-10267
- Zoro # G2180157
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Surveillance Kit |
Material | Black Cycoloy Resin |
Number of Wires | 2 |
Color | Black |
For Use With | Kenwood TK250 |
Compatible Radio Manufacturer Model Number | TK-250 |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Manufacturer Model Number TK-250, Number of Wires 2, Material Cycoloy Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGOGUYS Avid Education 1 Time Use Siliconeearbud (1AE215HPBLKSTK)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Gray (ODS0D-IDG)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replaces APC Back-UPS ES 725VA Broadband Battery (ML7-121911111190)
- OTTO Headset, Over the Head, Over Ear, Black (V4-10145)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC135)
- OTTO PROFILE MEDIUM DUTY REMOTE SPEAKER MIC (V2-L2CS11)
- OTTO THROAT MICROPHONE W/PTT (V1-T12KA137)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12KB137)
- MOTOROLA Belt Clip, Type Radio Belt Clip, Plastic (AAM18X501 CLIP-27)
- Otto Two Way Radios & Accessories