Shop All Two Way Radio Accessories
Otto
ONE WIRE SURV KIT WITH INLINE MIC
Mfr # E1-EA2MS131
Zoro # G3006674
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Cycoloy Resin
- Number of Wires 1
- Color Black
- For Use With Motorola GP300
- Features Translucent Acoustic Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto
- MFR # E1-EA2MS131
- Zoro # G3006674
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Surveillance Kit |
Material | Black Cycoloy Resin |
Number of Wires | 1 |
Color | Black |
For Use With | Motorola GP300 |
Features | Translucent Acoustic Tube |
Compatible Radio Manufacturer Model Number | GP300 |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Manufacturer Model Number GP300, Number of Wires 1, Features Translucent Acoustic Tube, Material Cycoloy Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Earhook Listen Only Earpiece, Black (EP2BC)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPW36-12 (ML7-1219112064)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-27910)
- OTTO Headset, Over the Head, Over Ear, Black (V4-10316)
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- OTTO STORM PROFESSIONAL SPEAKER MIC (V2-S2VD11111)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12KB137)
- OTTO Headset, Over the Head, Over Ear, Black (V4-10145)
- OTTO Headset, Behind the Head, On Ear, Black (V4-BA2MG5)
- MOTOROLA MFR# PMAE4003A, UHF (PMAE4003A)
- Otto Two Way Radio Accessories