Otto

Noise Reducing Headset, Behind the Head


product price: $589.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Headset Style Behind-the-Neck
  • Material Cycoloy Resin
  • Includes Boom Mic, Cable, Coil Cord, Headset, PTT
  • Color Black
  • In Ear / On Ear / Over Ear LOV Over Ear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Noise Reducing Headset, Headset Style Behind-the-Neck, Noise Reduction Rating 24 dB, Connection Type Wired, Cushion Material Foam, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series MOTO TRBO/APX Series, Standards ATEX, IS, Band Color Black, Button Functions Push To Talk, Cable Style Straight, Compatible with Brand Motorola

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.