Otto

Headset, Over the Head, Over Ear, Black


product price: $489.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Headset Style Over-the-Head
  • Material Cycoloy Resin
  • Color Black
  • Includes Boom Microphone, Cable, Cloth Cover, PTT
  • In Ear / On Ear / Over Ear LOV Over Ear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Headset, Headset Style Over-the-Head, Noise Reduction Rating 24 dB, Connection Type Wired, Cushion Material Foam, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Standards MIL-STD-810, Band Color Black, Button Functions Push To Talk, Cable Style Straight, Compatible with Brand Harris, Compatible with Manufacturer Model Number Jaguar 700P, P5100, P5130, P5150, P5200, P7100, P7130, P7150, P7170, P7200, P7230, P7250, P7270 (EJ)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.