Shop All Two Way Radio Accessories
Otto
Headset, Behind the Head, On Ear, Black
Mfr # V4-NR2KA1
Zoro # G5741111
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headset Style Behind the Head
- Material Cycoloy Resin
- Color Black
- Includes cable, clothing clip, Headset, PTT, radio connector
- In Ear / On Ear / Over Ear LOV On Ear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto
- MFR # V4-NR2KA1
- Zoro # G5741111
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Headset |
Headset Style | Behind the Head |
Material | Cycoloy Resin |
Color | Black |
Includes | cable, clothing clip, Headset, PTT, radio connector |
In Ear / On Ear / Over Ear LOV | On Ear |
For Use With | Kenwood Mfr. No. TK250 |
Push To Talk | Yes |
One Ear / Two Ear | One Ear |
Volume Control | No |
Features | Speaker Rotates for Adjustment, Water, Wind and Dust proof |
Noise Canceling | Yes |
In Ear / On Ear / Over Ear | On Ear |
Earpiece Color | Black |
Compatible Radio Manufacturer Model Number | TK-250 |
Number of Ears | One Ear |
Earpiece Style | On Ear |
Description
Headset, Product Type Headsets, Compatible Radio Manufacturer Model Number TK-250, Headset Style Behind-the-Head, Earpiece Style On Ear, Number of Ears One Ear, Push To Talk Yes, Earpiece Color Black, Volume Control No, Includes Cable, Clothing Clip, Headset, Left Boom Microphone, Radio Connector, Features Adjustable Headband, Flexible, Noise Canceling, Speaker Rotates on Steel Frame, Noise Canceling Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power-Sonic PS-12120F2 12V 12Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12120F2)
- ADD-ON Addon 20.00Cm (8.00In) Vga Male To Female Black Splitter Cable (VGASPLMFF)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for GS Storage PE12V5 - 2 Pack (ML5-12MP2160713124283)
- BLACK BOX Blank Adapter Panel (JPM480A)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- OTTO Headset, Behind the Head, On Ear, Black (V4-BA2MG5)
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- OTTO STORM PROFESSIONAL SPEAKER MIC (V2-S2VD11111)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC137)
- OTTO Earpiece, Black, Cycoloy Resin (V1-10174)
- MOTOROLA Two Way Radio (AAH87YDF9JA2AN)
- Otto Two Way Radios & Accessories