Shop All Two Way Radio Accessories
Otto
Headset, Behind the Head, On Ear, Black
Mfr # V4-BA2MG5
Zoro # G3358467
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Behind the Head
- Material Cycoloy Resin
- In Ear / On Ear / Over Ear LOV On Ear
- Includes cable, clothing clip, Headset, PTT, radio connector
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otto
- MFR # V4-BA2MG5
- Zoro # G3358467
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Headset Style | Behind the Head |
Item | Headset |
Material | Cycoloy Resin |
In Ear / On Ear / Over Ear LOV | On Ear |
Includes | cable, clothing clip, Headset, PTT, radio connector |
Color | Black |
Number of Wires | 1 |
Push To Talk | Yes |
For Use With | Motorola Mfr. No. GP300 |
One Ear / Two Ear | One Ear |
Volume Control | No |
Noise Canceling | No |
Features | Flexible, Ultra Lightweight Frame |
In Ear / On Ear / Over Ear | On Ear |
Microphone Location | Extended from Earpiece |
Earpiece Color | Black |
Number of Ears | One Ear |
Compatible Radio Manufacturer Model Number | GP300 |
Earpiece Style | Ear Hook |
Description
Headset, Product Type Headsets, Compatible Radio Manufacturer Model Number GP300, Headset Style Behind-the-Head, Earpiece Style Ear Hook, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location Extended from Earpiece, Earpiece Color Black, Volume Control No, Includes Cable, Clothing Clip, Headset, Radio Connector, Features Two Way Radio Communications, Noise Canceling No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.26" H (D5722)
- ILC Replacement for Toro Grandstand 48 300cca Battery (GRANDSTAND 48 300CCA BATTERY TORO)
- FRACTAL Design Define 7 Xl - Tower - Extended Atx / Ssi Eeb (D-C-DEF7X-01)
- LEVITON LOUDSPEAKERS DECOR STRAUS VOLUME CNTRL WHITE (SGVST-W)
- OTTO STORM PROFESSIONAL SPEAKER MIC (V2-S2VD11111)
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- OTTO THROAT MICROPHONE WITH PTT (V1-T12MG137)
- OTTO Headset, Behind the Head, In Ear, Black (V4-HN2VD5)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC135)
- MOTOROLA Clip, Belt (HLN9844A)
- Otto Two Way Radio Accessories