Shop All Conveyor Parts
Otto Ganter
Conveyor Mount Kit with Handle, SS Tube
Mfr # MT12-2W-CONV-LV-S200
Zoro # G210105660
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
- Includes (2) Two-Way Connectors, 200 mm Tube With Scale, Clamping Lever, Conveyor Rail Guide, Mounting Base
- Tube Material Stainless Steel
- System Type Flanged Bolt
- Compatible Base Part Number MT12-CBFB-39-FZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otto Ganter
- MFR # MT12-2W-CONV-LV-S200
- Zoro # G210105660
- Country of Origin Germany
- Category Conveyor Parts
Dimensions
Tube 1 Overall Length | 200 mm |
Tube Outside Diameter | 12 mm |
Lever Length | 30 mm |
Bracket Mounting Screw Size | M5 |
Details
Item | Conveyor Mount Kit with Handle |
Standards | Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant |
Includes | (2) Two-Way Connectors, 200 mm Tube With Scale, Clamping Lever, Conveyor Rail Guide, Mounting Base |
Tube Material | Stainless Steel |
System Type | Flanged Bolt |
Compatible Base Part Number | MT12-CBFB-39-FZ |
Application | Conveyor Applications, Mounting Guide Rails |
Tube Core Type | Hollow |
Includes Clamping Lever | Clamping Lever Included |
Base Type | Flanged Bolt |
Compatible Lever Part Number | MT10:12-ALK-M5-16 |
Mount Kit Type | Conveyor Rail Mount Kit |
Handle Material | Zinc |
Tube 1 Scale | With Scale |
Tube Shape | Round |
Compatible Tube Part Number | MT12-ROD-200-SS |
Description
Conveyor Mount Kit with Handle, Application Conveyor Applications, Mounting Guide Rails, Base Type Flanged Bolt, Bracket Mounting Screw Size M5, Compatible Base Part Number MT12-CBFB-39-FZ, Compatible Lever Part Number MT10:12-ALK-M5-16, Compatible Tube Part Number MT12-ROD-200-SS, Handle Material Zinc, Includes (2) Two-Way Connectors, 200 mm Tube With Scale, Clamping Lever, Conveyor Rail Guide, Mounting Base, Includes Clamping Lever Clamping Lever Included, Lever Length 30 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-02)
- CM 632 Plain Manual Trolley, 2000 Lb Load, 258 To 5116 In, 4 To 12 In, 7 In, 234 In (3224)
- DAYTON Chain, 4/0 Size, 10 ft., 700 lb. (1DKC8)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 1 in W, Polyester, Yellow (EE2801DTX20)
- AP PRODUCTS AP Products 018-5163450 Black Weather Stripping Tape - 5/16" x 3/4" x 50' (018-5163450)
- AP PRODUCTS AP Products 018-516150 Black Weather Stripping Tape - 5/16" x 1" x 50' (018-516150)
- AP PRODUCTS AP Products 014-122064-2 Dust Cap DC250L with Rubber Plug Lubed for 5.2K and 6K - 2 Pack (014-122064-2)
- ERIEZ Vibratory Feeder w/ Cntrl, 1-1/2inWx12inL (6C)
- HUTCHINS MANUFACTURING AIR VALVE ASSEMBLY (HU1530)
- CAMDEN MicroMinder, Ideal for de-energizing an electric strike or magnet for an adjustable time, or (CMD-CX-1000/74)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- Otto Ganter Conveyor Parts