Shop All Task Lighting
Ottlite
Wellness Series Switch 3in1 Rechargeable Task Lamp
Mfr # CSR07G5W-SHPR
Zoro # G306890562
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1.5
- Arm Length 4.75
- Voltage 120
- Color Black
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # CSR07G5W-SHPR
- Zoro # G306890562
- UPC # 761712021492
- Country of Origin China
- Category Task Lighting
Dimensions
Arm Length | 4.75 |
Width | 4.75 |
Height | 14.60 |
Details
Item | Clip Lamp |
Watts | 1.5 |
Lumens | 216 |
Voltage | 120 |
Color | Black |
Dimmable | Yes |
Material | Plastic |
Standards | ETL Listed |
Light Output Mode | No |
Description
With the OttLite Switch 3in1 Rechargeable Task Lamp you can easily switch it from a desk lamp to a clip lamp to a handheld flashlight Connected by a strong magnet simply disconnect from the magnet ball to move from desk lamp to clip or use by itself as a flash light The rechargeable light features OttLites exclusive ClearSun LEDs shown to reduce eyestrain by up to 51 To charge plug in to your laptop or wall adaptor via included USB charging cord adaptor not included The lamp swivels all around and holds in place on the magnet ball and is dimmable with touch activated controls Proprietary exclusive OttLite ClearSun LED reduces eyestrain by 51 Specially designed to help you see clearly and comfortably Provides smooth uniform light with Color Rendering Index CRI of 95 for excellent color accuracy Attach rechargeable light to magnetic swivel joint on lamp stand or clip Dimmable with touch controls Lamp shade swivels and holds position on strong magnet Lamp stands 146 inches tall on base Base diameter is 475 inches USB charging cable included adaptor not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21256)
- FEIT ELECTRIC Light bulb, LED, 6in, T8, U-Bend, PK12 (T848840/AB/U6/LED/12)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 212L - Candelabra Base - 120V - 2-Pack (S3782)
- ILC Replacement for Philips 32840-1 replacement light bulb lamp (32840-1 PHILIPS)
- OTTLITE Wellness Series Capture ClipOn LED Ring Light (CSJ36G5W)
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- OR TaskWerx Urban LED Task LampBronze (OR161339)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- FEDERAL SIGNAL Gooseneck Task Light, LED, 5W, 18" Arm L. (LF18ES-LED)
- WALDMANN TaskLight DA, 15.7in, Articulating, 23W, SLV (113735000-00809742)
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm (326335)
- Ottlite Task Lighting