Shop All Desk Lamps
Ottlite
Wellness Series Shine LED Desk Lamp with Wireless Charging
Mfr # CS03KQI-SHPR
Zoro # G007537186
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Height 17.00
- Length 12.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # CS03KQI-SHPR
- Zoro # G007537186
- UPC # 761712016504
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 17.00 |
Length | 12.00 |
Details
Material | Plastic |
Color | Black |
Description
Qi wireless charging technology combined with OttLite ClearSun LEDs makes the Shine LED Desk Lamp an innovative and healthy choice for your desk Break free from glare and eyestrain The OttLite ClearSun LED is shown to reduce eyestrain by 51 making your time spent reading and working on the computer more comfortable and enjoyable Plus, this lamp features the convenience and ease of wireless charging simply place your phone on the lamp's base and charge If you don't have a Qicertified phone, no problem, use the powerful 2V 51A USB port Proprietary, exclusive OttLite ClearSun LED reduces eyestrain by 51 Provides smooth, uniform light with Color Rendering Index CRI of 97 Stylish shade with translucent accent area Diffuser evenly distributes light Dimmable with touch controls 3 color temperature modes Maximum lumen output of 270 Flexible gooseneck to easily direct light and adjusts height from 12 to 17 inches Qi charging for wireless charging Qienabled devices including the iPhone 8 and above Includes 5V, 21A USB port to fully charge smart phones and tablets Qi charging for wireless charging Qienabled devices including the iPhone 8 and above Energy efficient LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T2 LED Light Bulb - Medium Base - Gloss White Finish (S6235)
- ILC Replacement for ULT 631-lh-tc-p (631-LH-TC-P ULT)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 4K (ASD-WHB-4D9040HE)
- ILC Replacement for Light Bulb / Lamp 755-led-yellow replacement light bulb lamp (755-LED-YELLOW LIGHT BULB / LAMP)
- OTTLITE Wellness Series Revive LED Desk Lamp (F1485TU9-SHPR)
- OTTLITE Wellness Series Dimmable LED Task Lamp (CSY13WGC-SHPR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97BGC-FFP)
- OTTLITE Wellness Series Renew LED Desk Lamp (F1DY8BW9-SHPR)
- OTTLITE Wellness Series Harmonize LED Desk Lamp (CS01SV9-SHPR)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59G59-SHPR)
- BOSTITCH Tunable LED Desk Lamp, Black (VLED1826BLK-BOS)
- Ottlite Desk Lamps