Shop All Desk Lamps
Ottlite
Wellness Series SanitizingPro LED Desk Lamp and UV Air Purifier
Mfr # SC1AP00S
Zoro # G107537185
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 25.00
- Length 4.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # SC1AP00S
- Zoro # G107537185
- UPC # 761712021089
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 25.00 |
Length | 4.88 |
Details
Material | Plastic |
Color | White |
Description
The OttLite SanitizingPro LED Desk Lamp and UV Air Purifier is a patentpending design that uses three different sanitizing techniques to create a healthier space 1 patented SpectraClean LED technology to reduce bacteria on phones, keyboards and desks, 2 UVC LEDs to reduce bacteria and viruses, and 3 a HEPA filter to capture and trap airborne particles Excellent sanitizing power and eyestrainreducing illumination available right at your desk The lamp head features OttLite ClearSun LEDs that are specially developed to reduce glare and eyestrain by up to 51 creating a more comfortable and productive workspace It's the ultimate health and wellness lamp The SanitizingPro is designed to provide excellent lighting and sanitized, clean air in your personal working space ideal for cubicles, deskspace areas and study spaces Exclusive to OttLite the only desk lamp designed to break down harmful bacteria and viruses while you work Patented SpectraClean technology proven to continuously clean and sanitize your space through the lamp shade while you work Proprietary, exclusive OttLite ClearSun LED reduces eyestrain by 51 3 modes ClearSun Only, ClearSun SpectraClean, SpectraClean Only Powerful HEPA air filtration with 3 speed fan and UVC LEDs to kill up to 999 of viruses and bacteria Replaceable HEPA Air Filter traps allergens as small as 3 microns including pollen, mold spores, pet dander, and dust mites Includes 5V, 21A USB port to fully charge smart phones and tablets White lamp with grey accents Height adjusts from 15 to 215 inches Base measures 55 x 4875 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Kit (71A8071-001D)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- SATCO NUVO 12.5wpar30 30ksnled Bulb (S29421)
- ILC Replacement for Philips D1 35W 09J DOT replacement light bulb lamp (D1 35W 09J DOT PHILIPS)
- OTTLITE Cool Breeze Fan Lamp (F261G9-SHPR)
- OTTLITE Wellness Series Refine LED Desk Lamp (F1D83BR9-SHPR)
- OTTLITE Wellness Series Balance LED Desk Lamp (CS01KA9-SHPR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97WGC-FFP)
- OTTLITE Wellness Series Harmonize LED Desk Lamp (CS01SV9-SHPR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- LALIA HOME 12.5in Organix Farmhouse Distressed Neutral Resin Base Mini Desk Lamp, Beige Fabric Shade, Beige (LHT-5063-BG)
- Ottlite Desk Lamps