Shop All Desk Lamps
Ottlite
Wellness Series Sanitizing Enhance LED Desk Lamp
Mfr # SCD0500S
Zoro # G107537192
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 16.38
- Length 4.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # SCD0500S
- Zoro # G107537192
- UPC # 761712019352
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 16.38 |
Length | 4.00 |
Details
Material | Plastic |
Color | White |
Description
OttLite brings the eyestrainreducing power of ClearSun LED technology together with the patented sanitizing power of SpectraClean visible light disinfection to provide the ultimate healthy light Simply turn on the OttLite Enhance LED Desk Lamp to begin sanitizing your space against potentially harmful bacteria, mold, and fungi This flexible lamp adjusts from 85 to 14 inches and features a USB charging port to keep your devices charged SpectraClean technology to continuously clean breaks down harmful microorganisms at the cellular level bacteria, fungus and mold Visible Light Disinfection technology to continuously clean breaks down harmful microorganisms at the cellular level bacteria, fungus and mold Proprietary, exclusive OttLite ClearSun LED reduces eyestrain by 51 Flexible silicone neck places the light where needed Includes 5V, 21A USB port to fully charge smart phones and tablets Touch controls with multiple brightness settings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp (JDE11 130V-75W LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 60par30/hal/nfl25 120v replacement light bulb lamp (60PAR30/HAL/NFL25 120V SYLVANIA)
- EXO General Purpose Floodlight, 4000KLED (RFL2-25-4K)
- ILC Replacement for Thomas Super Duplex Safelight replacement light bulb lamp (SUPER DUPLEX SAFELIGHT THOMAS)
- OTTLITE Wellness Series Sanitizing Thrive LED Desk Lamp with Clock (SCEY700S)
- OTTLITE Wellness Series Balance LED Desk Lamp (CS01KA9-SHPR)
- OTTLITE Wellness Series Harmonize LED Desk Lamp (CS01SV9-SHPR)
- OTTLITE Cool Breeze Fan Lamp (F261G9-SHPR)
- OTTLITE Cool Breeze Fan Lamp (F26WG9-SHPR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97WGC-FFP)
- SIMPLE DESIGNS Adjustable Clip Light Desk Lamp, Brushed Nickel (LD2016-BSN)
- Ottlite Desk Lamps