Shop All Desk Lamps
Ottlite
Wellness Series Sanitizing Emerge LED Desk Lamp
Mfr # SCAY000S
Zoro # G207537184
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 21.00
- Length 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # SCAY000S
- Zoro # G207537184
- UPC # 761712019338
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 21.00 |
Length | 6.75 |
Details
Material | Plastic |
Color | White |
Description
OttLite brings the eyestrainreducing power of ClearSun LED technology together with the sanitizing power of Visible Light Disinfection to provide the ultimate healthy light Simply turn on the OttLite Emerge LED Desk Lamp to begin sanitizing your space against potentially harmful bacteria, mold, and fungi This sizeable lamp is great for large workspaces and features a USB charging port to keep your devices charged Adjust height from 11 to 23 inches with two points of articulation Proving healthy can be stylish, the Emerge is appointed with faux leather textured finish, stitching detail and chrome accents Visible Light Disinfection technology to continuously clean breaks down harmful microorganisms at the cellular level bacteria, fungus and mold Proprietary, exclusive OttLite ClearSun LED reduces eyestrain by 51 Two points of articulation to easily and precisely adjust light Includes 5V, 21A USB port to fully charge smart phones and tablets Dimmable with touch controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110Brz Traditional Shade Lamp - Bronze (110Brz)
- WESTINGHOUSE 30 W R20 Floodlight Incandescent Bulb E26 (Medium) White (04303)
- ILC Replacement for GE GENERAL ELECTRIC G.E 50MR16/Q/20/TL-12V (50MR16/Q/20/TL-12V GE GENERAL ELECTRIC G.E)
- OTTLITE Wellness Series Refine LED Desk Lamp (F1D83BR9-SHPR)
- OTTLITE Wellness Series Renew LED Desk Lamp (F1DY8BW9-SHPR)
- OTTLITE Wellness Series Sanitizing Thrive LED Desk Lamp with Clock (SCEY700S)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97BGC-FFP)
- OTTLITE 10 in. Thrive LED Desk Lamp with Clock & Sanitizing (OT466618)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- OTTLITE Wellness Series Revive LED Desk Lamp (F1485TU9-SHPR)
- Ottlite Desk Lamps