Shop All Desk Lamps
Ottlite
Wellness Series Revive LED Desk Lamp
Mfr # F1485TU9-SHPR
Zoro # G907537200
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Turquoise
- Height 12.50
- Length 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # F1485TU9-SHPR
- Zoro # G907537200
- UPC # 761712015279
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 12.50 |
Length | 6.25 |
Details
Material | Metal |
Color | Turquoise |
Description
Enjoy a healthier way to see with the OttLite ClearSun LED an exclusive technology that helps to dramatically reduce eyestrain and glare by up to 51 Provides smooth, uniform light with Color Rendering Index CRI of 95 Three brightness settings and three adjustable knobs to provide lighting where you need it most Rounded diffuser mimics the look of traditional bulbs Maximum lumen output of 400 with touch activated control Includes 5V, 21A USB port fully charges tablets, phones and more Exclusive energy efficient ClearSun LEDs rated to last up to 40,000 hours Includes the OttLite ClearSun LED, an exclusive technology that helps to dramatically reduce eyestrain and glare by up to 51 Provides smooth, uniform light with Color Rendering Index CRI of 95 Three brightness settings and three adjustable knobs to provide lighting where you need it most Rounded diffuser mimics the look of traditional bulbs Maximum lumen output of 400 with touch activated control Includes 5V, 21A USB port fully charges tablets, phones and more Exclusive energy efficient ClearSun LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Lansdowne 3-Light Matte Black Vanity Light (LANS8624MBK)
- ILC Replacement for PHILIPS PL-L 18W/841 (PL-L 18W/841 PHILIPS)
- ILC Replacement for Omega 471-400 replacement light bulb lamp (471-400 OMEGA)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40DSGN50)
- OTTLITE Cool Breeze Fan Lamp (F261G9-SHPR)
- OTTLITE Cool Breeze Fan Lamp (F26WG9-SHPR)
- OTTLITE Wellness Series Dimmable LED Task Lamp (CSY13WGC-SHPR)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59089-SHPR)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59G59-SHPR)
- OTTLITE Wellness Series Renew LED Desk Lamp (F1DY8BW9-SHPR)
- BLACK & DECKER Modern Battery Desk Lamp (VLED1819-BD)
- Ottlite Desk Lamps