Shop All Desk Lamps
Ottlite
Wellness Series Recharge LED Desk Lamp
Mfr # CS59G59-SHPR
Zoro # G307537183
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Height 12.50
- Length 7.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # CS59G59-SHPR
- Zoro # G307537183
- UPC # 761712016535
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 12.50 |
Length | 7.50 |
Details
Material | Plastic |
Color | Black |
Description
Now you can enjoy reduced eyestrain and crisp OttLite ClearSun illumination all over your home with this sleek rechargeable lamp Studies show 3 out of 4 people experience eyestrain on a daily basis OttLite's new Wellness Series reduces eyestrain up to 51 with our exclusive ClearSun LED technology that comes as close to the sun's spectral output as you can get Simply charge this light with the included USB charging cord and then bring healthy lighting to your kitchen island, coffee table, night stand anywhere you want to see and read with incredible comfort and clarity Proprietary, exclusive OttLite ClearSun LED reduces eyestrain by 51 Provides smooth, uniform light with Color Rendering Index CRI of 97 Three brightness settings Maximum lumen output of 275 Super flexible silicone neck holds position to direct light right where you need it Design features chrome accents and textured head and base with stitching detail USB rechargeable lithium ion battery provides hours of use between charges Height adjusts from 10 to 1875 inches Base measures 265 x 3625 inches Energy efficient LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 36838 replacement light bulb lamp (36838 WESTINGHOUSE)
- ADVANCE 109 to 106 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-N)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8312)
- PURE GARDEN Outdoor Solar Rope Lights with Cable String and 100 LED Lights with 8 Modes, Warm White (50-LG1009)
- OTTLITE Wellness Series Pivot LED Desk Lamp with Dual Shades (CSN59G5W)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- OTTLITE Wellness Series Balance LED Desk Lamp (CS01KA9-SHPR)
- OTTLITE Wellness Series Dimmable LED Task Lamp (CSY13WGC-SHPR)
- OTTLITE 10 in. Thrive LED Desk Lamp with Clock & Sanitizing (OT466618)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97WGC-FFP)
- CREEKWOOD HOME Traditional Ceramic Textured Imprint Winding Table Desk Lamp, Matching Empire Fabric Shade, Black (CWT-2002-BK)
- Ottlite Desk Lamps