Shop All Desk Lamps
Ottlite
Wellness Series Power Up LED Desk Lamp with Wireless Charging
Mfr # CS030QI-SHPR
Zoro # G907537194
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 21.00
- Length 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ottlite
- MFR # CS030QI-SHPR
- Zoro # G907537194
- UPC # 761712016511
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 21.00 |
Length | 5.12 |
Details
Material | Plastic |
Color | White |
Description
A powerpacked duo Qiwireless charging and next generation ClearSun LED lighting The Power Up LED Desk Lamp features BOTH giving you the total convenience of wireless charging and dramatically reduced eyestrain Three out of four people experience the discomfort of eyestrain on a daily basis Harsh illumination, blue wavelength spikes and computer screens are often the culprit OttLite ClearSun LEDs provide a balanced spectrum just like the sun to make seeing and reading easier and more comfortable This powerful illumination is delivered in a sleek and flexible style with touch controls and dimmability to customize light levels Charge your Qienabled device wirelessly on the lamp base or through the 5V, 21A USB port Proprietary, exclusive OttLite ClearSun LED reduces eyestrain by 51 Provides smooth, uniform light with Color Rendering Index CRI of 97 Adjust brightness level with touch dimming Maximum lumen output of 400 Dimmable with touch controls and long 9 inch shade for expansive illumination Includes 5V, 21A USB port to fully charge smart phones and tablets Qi charging for wireless charging Qienabled devices including the iPhone 8 and above Flexible neck adjusts lamp height from 13 to 21 inches Base measures 75 x 5125 inches Energy efficient LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 692045 replacement light bulb lamp 2 Pack (692045 BULBRITE)
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 20deg., E26 (LED7DP203B830/20)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF235)
- STREAMLIGHT Mini Flashlight, 4.77" L, 0.77" Body dia. (88031)
- OTTLITE Wellness Series Renew LED Desk Lamp (F1DY8BW9-SHPR)
- OTTLITE Wellness Series Pivot LED Desk Lamp with Dual Shades (CSN59G5W)
- OTTLITE Cool Breeze Fan Lamp (F261G9-SHPR)
- OTTLITE Wellness Series Refine LED Desk Lamp (F1D83BR9-SHPR)
- OTTLITE Wellness Series Balance LED Desk Lamp (CS01KA9-SHPR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97BGC-FFP)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, White (KT-VLED1810-WHITE)
- Ottlite Desk Lamps