Shop All Desk Lamps
Ottlite
Wellness Series Organize LED Desk Lamp
Mfr # CS59399-SHPR
Zoro # G407537205
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White/Green
- Height 12.51
- Length 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ottlite
- MFR # CS59399-SHPR
- Zoro # G407537205
- UPC # 761712016542
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 12.51 |
Length | 7.75 |
Details
Material | Plastic |
Color | White/Green |
Description
Healthy eyes and an organized desk Now that's a winwin OttLite's ClearSun LED is the only LED designed to match the spectral output of the sun creating balanced illumination that helps dramatically reduce eyestrain by 51 No big blue spikes that can cause eyestrain And, with OttLite Organize LED Desk Lamp you'll enjoy reduced eyestrain while keeping your key supplies organized and in reach for an efficient workspace Simple changes like this can make a big impact on your daily routine Proprietary, exclusive OttLite ClearSun LED reduces eyestrain by 51 Provides smooth, uniform light with Color Rendering Index CRI of 97 Three brightness settings Maximum lumen output of 410 Flexible neck to easily direct light Large storage area to keep pens, scissors and other supplies organized Includes 5V, 21A USB port to fully charge smart phones and tablets Height adjusts from 11 to 23 inches with 45 inch diameter base Energy efficient LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 18 W T8 1 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K (F18T8/CW/24)
- ILB GOLD Incandescent Tubular Bulb, Replacement For Donsbulbs 25T8Dc (25T8DC)
- ILC Replacement for Philips Ms250/u/ps replacement light bulb lamp (MS250/U/PS PHILIPS)
- SATCO 32-Watt 12 in. Circline T9 G10q Base Fluorescent Tube Light Bulb in Cool White, 12PK (S6503)
- OTTLITE Wellness Series Dimmable LED Task Lamp (CSY13WGC-SHPR)
- OTTLITE Wellness Series Revive LED Desk Lamp (F1485TU9-SHPR)
- OTTLITE Wellness Series Sanitizing Thrive LED Desk Lamp with Clock (SCEY700S)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97WGC-FFP)
- OTTLITE 10 in. Thrive LED Desk Lamp with Clock & Sanitizing (OT466618)
- BOSTITCH Konnect LED Desk Lamp, Black (KT-VLED1810-BLK)
- Ottlite Desk Lamps