Shop All Desk Lamps
Ottlite
Wellness Series Entice LED Desk Lamp with Wireless Charging
Mfr # CSDQA80W-SHPR
Zoro # G507537198
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White with Blue
- Height 11.00
- Length 4.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # CSDQA80W-SHPR
- Zoro # G507537198
- UPC # 761712018447
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 11.00 |
Length | 4.38 |
Details
Material | Plastic |
Color | White with Blue |
Description
Give your space a total lighting upgrade with the OttLite Entice LED Desk Lamp with Wireless Charging Part of the OttLite Wellness Series, this featurepacked folding lamp helps reduce eyestrain with next generation ClearSun LED technology as close to natural daylight as you can get The Entice also includes two additional color temperature modes warm white and bright white Easily adjust the brightness with the up and down buttons With two points of articulation on the sleek aluminum arm, you can easily place the soothing, low glare illumination right where you need it And, to keep your devices fully charged use the Qiwireless charging pad or the 5V, 21A USB port Proprietary, exclusive OttLite ClearSun LED reduces eyestrain by 51 Specially designed to help you see clearly and comfortably Dimmable with touch controls 3 color temperature modes warm light, bright white and ClearSun natural daylight Folds down when not in use Sleek aluminum arm and shade adjust to deliver illumination where you need it Height adjusts from 11 to 22 inches with two points of articulation Base measures 44 x 64 inches Qi charging for wireless charging Qienabled devices including the iPhone 8 and above Includes 5V, 21A USB port to fully charge smart phones and tablets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 65 to 68 Watts, 4 Lamps, Electronic Ballast (GE454-MV-PS90-F)
- SYLVANIA 60 W, T12, Recessed Double Contact (R17d) (F48T12/CW/HO)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626B)
- SYLVANIA Sylvania Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb (22234)
- OTTLITE Wellness Series Dimmable LED Task Lamp (CSY13WGC-SHPR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97WGC-FFP)
- OTTLITE Wellness Series Organize LED Desk Lamp (CS59399-SHPR)
- OTTLITE Wellness Series Harmonize LED Desk Lamp (CS01SV9-SHPR)
- OTTLITE Wellness Series Revive LED Desk Lamp (F1485TU9-SHPR)
- OTTLITE Wellness Series Sanitizing Thrive LED Desk Lamp with Clock (SCEY700S)
- NEWHOUSE LIGHTING - INDOOR Olivia LED Clamp Light Desk Lamp with Flexible Gooseneck, 3 Brightness Levels & 3 Color Modes, Black (NHCLP-OL-BK)
- Ottlite Desk Lamps