Shop All Desk Lamps
Ottlite
Wellness Series Dimmable LED Task Lamp
Mfr # CSY13WGC-SHPR
Zoro # G707537196
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White w/Grey
- Height 20.75
- Length 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # CSY13WGC-SHPR
- Zoro # G707537196
- UPC # 761712011141
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 20.75 |
Length | 4.75 |
Details
Material | Plastic |
Color | White w/Grey |
Description
OttLite has reimagined this popular, iconic style with the new OttLite Dimmable LED Task Lamp featuring OttLite ClearSun LED technology With a CRI Color Rendering Index of 97 you'll see every color true to life and detail with amazing accuracy Choose the right brightness level for your eyes and workspace with touch controlled dimming The fully adjustable shade holds position where you need it and folds down for easy storage Proprietary, exclusive OttLite ClearSun LED reduces eyestrain by 51 Provides smooth, uniform light with Color Rendering Index CRI of 97 Touch control with multiple brightness settings Portable folding design with carry handle Fully adjustable shade for precise light positioning Height adjusts from 13 to 2075 inches Base size is 475 x 4625 inches Exclusive energy efficient LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cooper Lighting Fml-26w/64/4p replacement light bulb lamp (FML-26W/64/4P COOPER LIGHTING)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75980)
- STREAMLIGHT STREAMLIGHT LED 11 Lumens Industrial Black Penlight (65018)
- ILC Replacement for Osram Sylvania 44860/fl replacement light bulb lamp (44860/FL OSRAM SYLVANIA)
- OTTLITE Cool Breeze Fan Lamp (F26WG9-SHPR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- OTTLITE Wellness Series Renew LED Desk Lamp (F1DY8BW9-SHPR)
- OTTLITE Wellness Series Refine LED Desk Lamp (F1D83BR9-SHPR)
- OTTLITE Wellness Series Revive LED Desk Lamp (F1485TU9-SHPR)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59089-SHPR)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Black (VLF100)
- Ottlite Desk Lamps