Shop All Desk Lamps
Ottlite
Wellness Series Command LED Desk Lamp with Voice Assistant
Mfr # CS59029-SHPR
Zoro # G207537191
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 8.66
- Length 5.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # CS59029-SHPR
- Zoro # G207537191
- UPC # 761712016481
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 8.66 |
Length | 5.63 |
Details
Material | Plastic |
Color | White |
Description
Healthy choices, convenience, smart technology these are all things we look for every day The Command LED Desk Lamp brings you all three Compatible with both your Google Home or Amazon Alexa device to voice control your lamp including onoff, color temperature mode and brightness level And, your eyes will say YES to the crisp ClearSun LED illumination that reduces eyestrain by 51 Unique to OttLite, the ClearSun LED's spectral output is as close to the sun as you can get providing smooth, balanced illumination with no big blue spikes which cause eyestrain and fatigue The Command is fully customizable with 5 brightness settings, 3 color temperature modes, 2 points of articulation and a rotating shade Plus, the 5V, 21A USB port lets you fully and quickly charge your devices Proprietary, exclusive OttLite ClearSun LED reduces eyestrain by 51 Provides smooth, uniform light with Color Rendering Index CRI of 97 Use Google Home or Amazon Alexa to control onoff, color temp and brightness levels 3 color temperature modes Aluminum accents on arm and shade 5 brightness settings with touch controls Maximum lumen output of 510 Height adjusts from 1775 to 29 inches with two points of articulation and rotating shade Base diameter is 75 inches Includes 5V, 21A USB port to fully charge smart phones and tablets Energy efficient LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charge Bank, Charges Up to 5 Flashlights (75400)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- APPLETON ELECTRIC Long Mounting Hood (AALB75)
- OTTLITE Wellness Series Organize LED Desk Lamp (CS59399-SHPR)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59G59-SHPR)
- OTTLITE Wellness Series Revive LED Desk Lamp (F1485TU9-SHPR)
- OTTLITE Cool Breeze Fan Lamp (F26WG9-SHPR)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59089-SHPR)
- OTTLITE Wellness Series Pivot LED Desk Lamp with Dual Shades (CSN59G5W)
- LIMELIGHTS Gooseneck Organizer Desk Lamp with Holder and USB Port, Pink (LD1056-PNK)
- Ottlite Desk Lamps