Shop All Task Lighting
Ottlite
Wellness Series Capture ClipOn LED Ring Light
Mfr # CSJ36G5W
Zoro # G406890561
original price:
$43.45
22% off
new price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 6.6 @ 2700K, 11.5 @ 4000K, 6.2 @ 5000K
- Arm Length 25.00
- Voltage 120
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # CSJ36G5W
- Zoro # G406890561
- UPC # 761712021096
- Country of Origin China
- Category Task Lighting
Dimensions
Arm Length | 25.00 |
Width | 3.50 |
Height | 25.00 |
Details
Item | Clip Lamp |
Watts | 6.6 @ 2700K, 11.5 @ 4000K, 6.2 @ 5000K |
Lumens | 108 @ 2700K, 195 @ 4000K, 106 @ 5000K |
Voltage | 120 |
Color | Black |
Material | Plastic |
Standards | ETL Listed |
Light Output Mode | 3 |
Description
Grab the perfect selfie shine some extra light for your video call light your workspace beautifully The OttLite Capture ClipOn LED Ring Light provides versatile lighting that you can position perfectly with the 20 inch long neck and sturdy clip Great as a desk lamp for reading computer work and projects this ring light features ClearSun LED technology to reduce eyestrain and glare And with three dimmable color temperatures warm light bright white and ClearSun natural daylight you can easily create the lighting effect you want To operate simply plug into a standard USB port on your computer or adaptor adaptor not included Proprietary exclusive OttLite ClearSun LED reduces eyestrain by 51 Specially designed to help you see clearly and comfortably 43 inch diameter ring light Dimmable with 3 color modes warm light bright white and ClearSun natural daylight Flexible 20 inch long flexible gooseneck holds position Sturdy clip holds to bookshelves table tops and more Perfect for reading computer work taking pictures crafting and more Controls on cord to easily change color mode brightness and onoff To power plug into standard USB on computer or adaptor adaptor not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 8 Inch 3240 Lumen LED Clear Combination Spot-Flood Light Bar (1492160)
- ILC Replacement for Damar 30282d replacement light bulb lamp (30282D DAMAR)
- ADVANCE Cfl Ballast 12PK (ICF-2S18-H1-LDK)
- ILC Replacement for Light Bulb / Lamp 100w 125 Volt R20 Lava Lamp replacement light bulb lamp (100W 125 VOLT R20 LAVA LAMP LIGHT BULB / LAMP)
- OTTLITE Wellness Series Switch 3in1 Rechargeable Task Lamp (CSR07G5W-SHPR)
- LONGLINE Task Light, Spring Arm, 14 W, Black (20700-B-LED)
- GLOBAL EQUIPMENT LED Flood Light, 50W, 4500 Lumens, 5000K, w/Mounting Bracket (CSFL-50-5K)
- ALERA Task Lamp, 6"w x 7.5"d x 16"h, Black (ALELMP832B)
- MOFFATT PRODUCTS Moffatt Direct Mount Task Lamp, , 24" Flex Arm (95050)
- STREAMLIGHT Indst Rechrg Lntrn, 1x18650, Coyote, 325lm (44956)
- WALDMANN LIGHTING CO Waldmann Flat LED 10-40VDC Surface Mount IP69K (112560000-00003069)
- Ottlite Task Lighting