Shop All Desk Lamps
Ottlite
Wellness Series Balance LED Desk Lamp
Mfr # CS01KA9-SHPR
Zoro # G807537188
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black & Antique Brass
- Height 18.00
- Length 4.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # CS01KA9-SHPR
- Zoro # G807537188
- UPC # 761712016863
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.00 |
Length | 4.00 |
Details
Material | Metal |
Color | Black & Antique Brass |
Description
This popular classic counterbalance design just got even more beautiful with the addition of OttLite ClearSun LED technology that reduces eyestrain by up to 51 Finished in black with antique brass accents, the Balance LED Desk Lamp is a perfect fit for any study, office, living room or bedside And, you're in complete control with this fully customizable lamp adjust the light angle at arm and shade, change the color temperature ClearSun natural daylight, bright white and warm white, and select from three brightness levels Plus, the 5V, 21A USB port lets you fully and quickly charge your devices Proprietary, exclusive OttLite ClearSun LED reduces eyestrain by 51 Provides smooth, uniform light with Color Rendering Index CRI of 97 3 color temperature modes Can be used as a flashlight 3 brightness settings with touch controls Maximum lumen output of 428 Twotone metal design with adjustable shade and counterbalance arm to lock lamp in desired position Height adjusts from 4 to 18 inches with long 10 inch arm from pole to shade Base diameter is 6 inches Includes 5V, 21A USB port to fully charge smart phones and tablets Energy efficient LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Silver (VLF100-SLV)
- LUMAPRO Miniature Incandescent Bulb, 360 lm, 25W (25S11/4SC-1PK)
- APPLETON ELECTRIC Mercmaster Iii Globe Guard Lighting Parts And Accessory (KGU2)
- SATCO 25 W B11 Decorative Incandescent Bulb E26 (Medium) Soft White 2 pk (S3734)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97WGC-FFP)
- OTTLITE Cool Breeze Fan Lamp (F261G9-SHPR)
- OTTLITE Wellness Series Harmonize LED Desk Lamp (CS01SV9-SHPR)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59G59-SHPR)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- OTTLITE Wellness Series Refine LED Desk Lamp (F1D83BR9-SHPR)
- LITE SOURCE Antique Brass Desk Lamp From The Banker I Collection (LS-224AB)
- Ottlite Desk Lamps