Ottlite Technologies

Lamp, Wireless Charging, LED, 7-1/2inx5-1/8inBase, 13in-21inH, WE


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Power Up LED Desk Lamp features both Qi-wireless charging and next-generation, ClearSun LED lighting, giving you the total convenience of wireless charging and dramatically reduced eyestrain. Unlike harsh illumination, blue wavelength spikes and computer screens that cause eyestrain, OttLite ClearSun LEDs provide a balanced spectrum - just like the sun - to make seeing and reading easier and more comfortable. It provides smooth, uniform light with color rendering index CRI of 97. Maximum output is 400 lumens. Energy-efficient LED is rated to last up to 40,000 hours. This powerful illumination is delivered in a sleek, flexible style with 9'' shade, touch controls and dimmability to customize light levels. Neck adjusts lamp height from 13'' to 21''. Charge your Qi-enabled device wirelessly on the lamp base or through the 5-volt, 2.1A USB port.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.