Shop All Desk Lamps
Ottlite Technologies
Lamp, Wireless Charging, LED, 4.4inx6.4inBase, 11in-22inH, Silver
Mfr # OTTCSDQA02WSHPR
Zoro # G411328561
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite Technologies
- MFR # OTTCSDQA02WSHPR
- Zoro # G411328561
- Country of Origin Switzerland
- Category Desk Lamps
Description
Give your space a total lighting upgrade using the Entice LED Desk Lamp with wireless charging. Part of the OttLite Wellness Series, this feature-packed folding lamp helps reduce eyestrain with next generation ClearSun LED technology - as close to natural daylight as you can get. The Entice also includes two additional color temperature modes warm white and bright white. Easily adjust the brightness with the up and down buttons. With two points of articulation on the sleek aluminum arm, you can easily place the soothing, low-glare illumination right where you need it. Shade folds down when not in use. To keep your devices fully charged, use the Qi-wireless charging pad for Qi-enabled devices like iPhone 8 and above or the 5-volt, 2.1A USB port.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari Mr8505p replacement light bulb lamp (MR8505P HIKARI)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX6)
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- SIMPLE DESIGNS Adjustable Clip Light Desk Lamp, Brushed Nickel (LD2016-BSN)
- SIMPLE DESIGNS Edison Style Minimalist Idea Bulb Mini Touch Desk Lamp (NL2006-WHT)
- LUCENT 12 in. Lighting Zlata Desk Lamp, Black (LU2514063)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59G59-SHPR)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Gray (LD1003-GRY)
- HASTINGS HOME Hastings Home LED Contemporary Desk Lamp - Energy Saving - Silver (789070UAC)
- CREEKWOOD HOME Traditional Ceramic Textured Thumbprint Tear Drop Shaped Table Desk Lamp, White Fabric Shade, Blue (CWT-2001-BL)
- Ottlite Technologies Desk Lamps