Shop All Desk Lamps
Ottlite Technologies
Lamp, Wireless Charging, LED, 4.4inx6.4inBase, 11in-22inH, Blue
Mfr # OTTCSDQA80WSHPR
Zoro # G311328562
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite Technologies
- MFR # OTTCSDQA80WSHPR
- Zoro # G311328562
- Country of Origin Switzerland
- Category Desk Lamps
Description
Give your space a total lighting upgrade using the Entice LED Desk Lamp with wireless charging. Part of the OttLite Wellness Series, this feature-packed folding lamp helps reduce eyestrain with next generation ClearSun LED technology - as close to natural daylight as you can get. The Entice also includes two additional color temperature modes warm white and bright white. Easily adjust the brightness with the up and down buttons. With two points of articulation on the sleek aluminum arm, you can easily place the soothing, low-glare illumination right where you need it. Shade folds down when not in use. To keep your devices fully charged, use the Qi-wireless charging pad for Qi-enabled devices like iPhone 8 and above or the 5-volt, 2.1A USB port.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Cfl Pl 27W Dl (BPPL27F/65K)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 2704 lm (2AVL2 30L MDR EZ1 LP835)
- JUNO LIGHTING V3034T 6 in. Stippled Opal Lens Shower T (V3040N PW)
- EMI Headlamp, LED, Beam Distance 35/25m (204)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Orange (CWT-2004-OG-2PK)
- SUPERSHINE Lime Lights Stick Lamp with Outlet Fabric Shade; Red (SU964843)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- BOSTITCH Flexible Wireless Charging LED Desk Lamp, 12.88"h, White (VLED1816-BOS)
- LIGHT IT! Lamp Led Lux Wireless (24414-130)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Green (LD1002-GRN)
- BLACK & DECKER Desk Lamp with USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors, High Quality LED's (LED2200-USB-BK)
- Ottlite Technologies Desk Lamps