Ottlite Technologies

Lamp, Voice Command, LED, 7-1/2inDia Base, 17-3/4in-29inH


product price: $223.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Command LED Desk Lamp delivers a healthy choice, convenience and smart technology. Pair with your Google Home or Amazon Alexa device for voice-control your lamp, including on/off, color temperature mode and brightness level. OttLite's ClearSun LED technology that reduces eyestrain by up to 51 percent. This exclusive LED comes as close to the sun's spectral output as you can get, providing smooth, balanced illumination with no big blue spikes that cause eyestrain and fatigue. The Command is fully customizable with five brightness settings, three color temperature modes, two points of articulation and a rotating shade. Wellness lamp delivers smooth, uniform light with color rendering index CRI of 97 and maximum output of 510 lumens. Energy-efficient LED is rated to last up to 40,000 hours. Lamp adjusts in height from 173/4'' to 29'' and includes two points of articulation and rotating shade. The lamp's 5-volt, 2.1A USB port lets you fully and quickly charge your devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.