Shop All LED Light Bulbs
Ottlite Technologies
Lamp, USB Charging, LED, 485 Lumens, 6inDia Base, 9in-22inH, Bronze
Mfr # OTTCS01RB9SHPR
Zoro # G511227047
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ottlite Technologies
- MFR # OTTCS01RB9SHPR
- Zoro # G511227047
- Country of Origin Switzerland
- Category LED Light Bulbs
Description
Industrial-era design meets next-generation, ClearSun LED technology with the Restore LED Desk Lamp. As close to balanced natural daylight as you can get, OttLite's exclusive ClearSun LED Technology reduces eyestrain by up to 51 percent for hours of visual comfort. It provides smooth, uniform light with color rendering index CRI of 97. Maximum output is 485 lumens. Energy-efficient LED is rated to last up to 40,000 hours. Adjustable, vintage spotlight with two adjustment points lets you direct the low-heat, low-glare illumination right where you need it. With a touch, change the color temperature ClearSun natural daylight, bright white and warm white and select from three brightness levels. Memory feature remembers your last setting for color temperature. Height adjusts from 9'' to 22''. Metal lamp also features a 5-volt, 2.1A USB port that lets you fully and quickly charge your devices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Button and Swivel Photocells (EWPPHBU)
- METALUX Di 332T8 2X4 Rnd Perf Cee Lstd Elc Bal (2RDI-332RP-UNV-EB81-U)
- WESTGATE SLIM LED FLOOD, 100~277V, 220W, 22000LM, 3000K, Dark Bronze, SlipFitter W. K/O, IP65, Dimmable (LF3-300CW-SF)
- ILC Replacement for Bulbrite 108100 replacement light bulb lamp, 2PK (108100 BULBRITE)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack (HL-G24-12W-35K)
- DITTO 16.5W LED BR40 2700K 103' beam Medium 120V dimmable (S9638)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 11.5 W (LED11ET8/G/4/840)
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 40 deg. (471011)
- SATCO 3-Watt B11 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21817)
- ILC Replacement for Eiko 09804 replacement light bulb lamp (09804 EIKO)
- SYLVANIA 13W T4 CFL Light Bulb - GX23 Base - White Finish (S6712)
- Ottlite Technologies LED Light Bulbs