Shop All Floor Lamps
Ottlite Technologies
Lamp, Floor, ClearSun LED, 12-1/2inShade, 49in-71inH, WE
Mfr # OTTCSP9300W
Zoro # G811328567
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ottlite Technologies
- MFR # OTTCSP9300W
- Zoro # G811328567
- Country of Origin Switzerland
- Category Floor Lamps
Description
The natural daylight, Flex LED Floor Lamp helps you see details clearly and colors accurately whether reading in your favorite chair or sewing in your sewing room. Exclusive ClearSun LED technology optimizes illumination while helping reduce eyestrain by 51 percent. With an expansive 12-1/2'' shade, rubberized flexible neck and height-adjustment from 49'' to 71'', you can direct the powerful, OttLite ClearSun LED Illumination of this touch lamp right where you need it. With touch-activated controls, you can adjust the brightness levels. Lamp delivers up to 700 lumens of brightness. Smart memory feature remembers your last brightness setting. Powerful, long-lasting light features an energy-efficient, LED rated to last up to 40,000 hours.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 16-Pack (LR21432-16PK)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/830HE)
- METALUX Wireguard Strip (Sn / Snf) 4Ft (WG/SNF-4FT-B)
- ILC Replacement For SATCO S8550 (S8550)
- SAFAVIEH 66.5 x 16 x 12 in. Romelo Floor Lamp, Silver (FLL4012A)
- ET2 Cyclone LED 3-Light 9.75" Wide Matte White Floor Lamp (E41398-11MW)
- ORE INTERNATIONAL Ore International 6968BK 4 Arms Arch Floor Lamp - Black (6968BK)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, Black (1017BL)
- MAXIM Library 1-Light 11" Wide Heritage Floor Lamp (12228HR)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- GRANDIOSIDAD Sunlight Floor Lamp, 5 ft. - Wood Grain (GR3242863)
- Ottlite Technologies Floor Lamps