Shop All Desk Lamps
Ottlite Technologies
Lamp, ClearSun LED, w/USB Port, 20inH, Black
Mfr # OTTCSN34KCW
Zoro # G011328572
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite Technologies
- MFR # OTTCSN34KCW
- Zoro # G011328572
- Country of Origin Switzerland
- Category Desk Lamps
Description
Equipped with ClearSun Technology, the Swerve LED Desk Lamp with charging port offers a healthier way to see. Exclusive ClearSun LED technology optimizes illumination while helping reduce eyestrain by 51 percent. LED comes as close to the sun's spectral output as you can get, helping you see details with incredible clarity and comfort. Easily adjust the four brightness settings with touch-sensitive controls. Three color modes with touch-activated controls enable easy adjustments to meet your needs. High color rendering index means this lamp delivers smooth, uniform light for excellent color accuracy. Powerful, long-lasting light uses energy-efficient LEDs rated to last up to 40,000 hours. With a flexible neck that extends 20'', lamp easily adjusts the light angle over all your projects. Versatile illumination makes it perfect for everyday tasks. Lamp includes a 5-volt, 2.1A USB port to fully charge tablets, phones and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Plug-In CFL, Max. Overall Bulb 6-13/16" L (S6022)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- SUNLITE 20-in LED Hanging Pendant, Adjust 3000K-5000K, 1500 Lumens, 25W, Dimmable, Round Acrylic Diffuser (88672-SU)
- PELICAN Keychain Flashlight, LED, Black, LR44 (019300-0101-110)
- BOSTITCH Desk Lamp with Storage Cup, Navy (LED2105-NVY)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Yellow (CWT-2004-YL-2PK)
- LAMPLIGHT FARMS Lamp Oil Medallion 640Z (60003)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Silver (LD1003-SLV)
- CREEKWOOD HOME 18.5-in. Flexible Gooseneck Organizer Desk Lamp with Phone/iPad/Tablet Stand, Orange (CWD-1001-OG)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- SAFCO Resi LED Desk Lamp, Gooseneck, 18.5' High, Black (1018BL)
- Ottlite Technologies Desk Lamps