Shop All LED Light Bulbs
Ottlite Technologies
Lamp, ClearSun LED, 428 Lumens, 6in Dia Base, 4into18in, BK/Bras
Mfr # OTTCS01KA9SHPR
Zoro # G311222884
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ottlite Technologies
- MFR # OTTCS01KA9SHPR
- Zoro # G311222884
- Country of Origin Switzerland
- Category LED Light Bulbs
Description
Finished in black with antique brass accents, the Balance LED Desk Lamp is a perfect fit for any study, office, living room or bedside. OttLite's ClearSun LED technology is proven to reduce eyestrain by up to 51 percent. It provides smooth, uniform light with color rendering index CRI of 97. Maximum output is 428 lumens. Energy-efficient LED is rated to last up to 40,000 hours. With classic counterbalance design, you're in complete control with this fully customizable lamp. Adjust the light angle at arm and shade. Change the color temperature ClearSun natural daylight, bright white and warm white. Select from three brightness levels. Memory feature remembers your last setting for color temperature. Height of the 10'' arm from pole to shade adjusts from 4'' to 18''. Lamp also features a 5-volt, 2.1A USB port that lets you fully and quickly charge your devices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Downlight, 6" Size, 18.1 W (LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- ILC Replacement for Halco 80701 replacement light bulb lamp (80701 HALCO)
- STREAMLIGHT Stinger HPL Holster, Black (75910)
- TERRACYCLE REGULATED WASTE Drum Dolly, Use with 330-010, 33-200-120 (55-470)
- SUPERSHINE 3 9 & 12W A19 Three Way LED Bulb 1200 Lumens - Warm White (SU2740840)
- STRAITS LED Corn Lamp-18W-E26(Medium)-5000K (24pk) (915020015)
- NEWHOUSE LIGHTING - INDOOR Outdoor Weatherproof 1W (11W Equiv) Shatter-Resistant S14 LED Replacement String Light Bulbs, 15-Pack (S14LED15P)
- SIGNIFY LED, 9.4 W, PAR30L, Medium Screw (E26) (9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB)
- FEIT ELECTRIC Enhance PAR30 E26 (Medium) LED Bulb Daylight 75 W , 2PK (PAR30LDM/950CA2)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDY (388 LED-Y)
- HYLITE 50 W LED 250-W EQ Mogul Base E-26 360 Degree (HL-OC-50W-EX39-50K)
- Ottlite Technologies LED Light Bulbs