Shop All LED Light Bulbs
Ottlite Technologies
Lamp, ClearSun LED, 300 Lumens, 6inDia Base, 4in-18inH, Brass
Mfr # OTTCS01BS9SHPR
Zoro # G911182793
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ottlite Technologies
- MFR # OTTCS01BS9SHPR
- Zoro # G911182793
- Country of Origin Switzerland
- Category LED Light Bulbs
Description
Direct LED Desk Lamp with minimalist style delivers maximum benefits, including USB charging. OttLite's ClearSun LED technology makes seeing everything easier by reducing eyestrain by up to 51 percent. It provides smooth, uniform light with color rendering index CRI of 97. Maximum output is 300 lumens. Energy-efficient LED is rated to last up to 40,000 hours. Adjustable at shade and counterbalance arm, you can easily direct the low heat, low-glare illumination right where you need it. With the touch of a finger, change the color temperature ClearSun natural daylight, bright white and warm white and section from three brightness levels. Memory feature remembers your last setting for color temperature. Height adjusts from 4'' to 18''. Lamp also features a 5-volt, 2.1A USB port that lets you fully and quickly charge your devices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/840)
- LITHONIA LIGHTING Board, Charger (ELP U012)
- ILC Replacement for Bulbrite 770589 replacement light bulb lamp (770589 BULBRITE)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- SATCO 10.5W LED A19 BULB (S12423)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 6-Pack (LR31857-6PK)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K (S28547)
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- ILC Replacement for Bulbworks Bw.sr120v-mb Blue LED Replacement replacement light bulb lamp (BW.SR120V-MB BLUE LED REPLACEMENT BULBWORKS)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Green E26 Medium Base, 6PK (3314920)
- SIGNIFY 16 W, Compact LED Bulb, White, A19, 2700K Temp. Frosted, Dimmable (16A19/PER/927-22/P/E26/WG 6/1FB T20)
- Ottlite Technologies LED Light Bulbs