Shop All Desk Lamps
Ottlite Technologies
Lamp, Adj, LED, Charging, 6inDia Base, 3in-22in, Matte Black
Mfr # OTTCS01KC9SHPR
Zoro # G311328555
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite Technologies
- MFR # OTTCS01KC9SHPR
- Zoro # G311328555
- Country of Origin Switzerland
- Category Desk Lamps
Description
Make a healthy choice for your eyes using the Adjust LED Desk Lamp with ClearSun LED Technology. Ottlight's exclusive LED is proven to reduce eyestrain by up to 51 percent. This exclusive LED comes as close to the sun's spectral output as you can get, helping you see details with incredible clarity and comfort. Maximum output is 420 lumens. Energy-efficient LED is rated to last up to 40,000 hours. Modern two-tone, metal design in matte black and silver finish fits perfectly anywhere in your home or office. Super-flexible neck holds position to direct light right where you need it. Height adjusts from 3'' to 22''. Other features include three color temperature modes ClearSun natural daylight, bright white and warm white, multiple brightness settings and a 5-volt, 2.1A USB port to fully and quickly charge your devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 13 W PL 1.4 in. D X 5.2 in. L Fluorescent Bulb Cool White Compact 4100 K (PLD13E/41)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- ILC Replacement for Atlantic Ultraviolet 05-1343-r replacement light bulb lamp (05-1343-R ATLANTIC ULTRAVIOLET)
- SATCO 11W T2 LED Light Bulb - Medium Base - White Finish (S7214)
- CREEKWOOD HOME Traditional Standard Ceramic Dewdrop Table Desk Lamp with Matching Fabric Shade, Light Blue (CWT-2000-LB)
- LALIA HOME 15in Organix Contemporary Natural Wood Accented Table Desk Lamp with Translucent Glass Shade (LHT-4010-NA)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Gray (LD1003-GRY)
- LUCENT The Wright 24 in. Black Desk Lamp (LU2513342)
- BLACK & DECKER Desk Lamp with USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors, High Quality LED's (LED2200-USB-BK)
- BLACK & DECKER 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CL-BK)
- BOSTITCH Tunable LED Desk Lamp, Black (VLED1826BLK-BOS)
- Ottlite Technologies Desk Lamps