Shop All LED Light Bulbs
Ottlite Technologies
Lamp, 410 Lumens, ClearSun LED, 6inDia Base, 7-22inH, Black/Brass
Mfr # OTTCS01B19SHPR
Zoro # G111227058
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ottlite Technologies
- MFR # OTTCS01B19SHPR
- Zoro # G111227058
- Country of Origin Switzerland
- Category LED Light Bulbs
Description
With bold brushed brass accents and matte black finish, the Adapt LED Desk Lamp makes being stylish a healthy decision. That's because this lamp features OttLite ClearSun LED technology that is proven to reduce eyestrain by up to 51 percent. This exclusive LED comes as close to the sun's spectral output as you can get, helping you see details with incredible clarity and comfort. You can also select from two other color temperatures and three brightness levels with the touch-sensitive button. Memory feature remembers your last setting for color temp. The metal lamp also offers two locking joints to direct illumination and a USB port to fully charge your smartphones and tablets. Energy-efficient LED is rated to last up to 40,000 hours.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS F34T12/850/EW/ALTO (F34T12/850/EW/ALTO PHILIPS)
- SIGNIFY LED Lamp, T8, 30W, Dimmable, 2100 lm (35T8/96-4000 IF FA8 10/1)
- GE LAMPS GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb (MVR250/U)
- FEIT ELECTRIC 5 W, Compact LED Bulb, White, A15, 3000K Temp. Frosted, Dimmable (BPA1540W930CAFIL2)
- ILC Replacement for GE General Electric G.E Led5dg25m-w/827 replacement light bulb lamp (LED5DG25M-W/827 GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC LED E26 500W 10000L DL (C10000/5K/LEDG2)
- SATCO Bulb, LED, 7W, 3000K, 120V, Opaque, GU10, MR16, PK 2 (S21743)
- SATCO 8W LED MR16 2700K 40' beam GU5.3 12V (S8640)
- BELLE LUCI S14 E26 LED BULB BX25 WW (BLBUS14D25W)
- SUNLITE LED G9 BiPin Base 2W (25W Halogen Equivalent) 200 Lumen NonDimmable Light Bulb 5000K, 6PK (80812-SU)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862782)
- Ottlite Technologies LED Light Bulbs