Shop All Floor Lamps
Ottlite
Natural Daylight LED Flex Floor Lamp
Mfr # P93009-FFP
Zoro # G607537197
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 49.00
- Length 8.00
- Material Plastic
- Dimmable Yes
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # P93009-FFP
- Zoro # G607537197
- UPC # 761712013831
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 49.00 |
Length | 8.00 |
Details
Material | Plastic |
Dimmable | Yes |
Glass Color | White |
Item | Floor Lamp |
Description
The Natural Daylight LED Flex Lamp helps you see details clearly and colors accurately With an expansive 125inch shade and a rubberized flexible neck, you can direct the powerful OttLite Natural Daylight LED Illumination of this touch lamp right where you need it With touch activated controls, you can adjust the brightness levels and the smart memory feature remembers your last brightness setting This OttLite LED floor lamp helps you see details clearly and reduces glare eyestrain so you can do what you love, longer Easily adjust brightness levels with touch activated control Smart memory feature remembers your last brightness setting Maximum of 708 lumens Expansive 125inch shade provides broad illumination Height adjusts from 49 inches to 71 inches Super Bright Natural Daylight OttLite LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- ILC Replacement for Philips Tl5c 55w/830 replacement light bulb lamp (TL5C 55W/830 PHILIPS)
- HALO Straight Metal Baffle, 6101 (6101WB)
- PELICAN Black Rechargeable 18650, 860 lm lm (5050R)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- OTTLITE 2in1 LED Magnifier Floor and Table Light (43828C-SHPR)
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- MAXIM LIGHTING Scout 2-Light LED Floor Lamp (10099WWDTN)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- SUPERSHINE Rodeo Floor Lamp (SU3820)
- Ottlite Floor Lamps