Shop All Desk Lamps
Ottlite
Cool Breeze Fan Lamp
Mfr # F26WG9-SHPR
Zoro # G307537190
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 26.50
- Length 4.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ottlite
- MFR # F26WG9-SHPR
- Zoro # G307537190
- UPC # 761712016146
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 26.50 |
Length | 4.10 |
Details
Material | Plastic |
Color | White |
Description
With the OttLite Cool Breeze LED Fan Lamp you get OttLite Natural Daylight LED Illumination and air circulation right at your fingertips with a fan that's integrated right into the base There are 3 color modes warm light, cool light and natural daylight and 5 brightness settings to brighten your work area A rubberized flexible neck allows you to position light exactly where it's needed The 3speed bladeless fan features a cool illumination effect And the touch activated panel controls selection of the light mode, brightness settings and fan speed With OttLite Natural Daylight LED Illumination, you can see details clearly and reduce glare and eyestrain so you can do what you love, longer High contrast, low glare OttLite illumination is specially designed to help you see clearly and comfortably 3 color modes warm light, cool light and OttLite natural daylight and 5 brightness settings to brighten your work area Touch sensitive control panel Illumination and air circulation right at your fingertips with a fan integrated right into the base Height adjusts from 15 to 265 inches, Base size 4 x 41 inches Super bright natural daylight LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8533)
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K (LXEM8-40ML-RFA-EDU)
- ILC Replacement for Damar Bab/cg 20W 24V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 24V MR16 GU5.3 DAMAR)
- COMMERCIAL LED Led Hid Light Led Hid 120W5K E(X)39 15840Lm (CLC6-120WD-E(X)39 5000K)
- OTTLITE Wellness Series Harmonize LED Desk Lamp (CS01SV9-SHPR)
- OTTLITE Wellness Series Organize LED Desk Lamp (CS59399-SHPR)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59G59-SHPR)
- OTTLITE Wellness Series Dimmable LED Task Lamp (CSY13WGC-SHPR)
- OTTLITE Wellness Series Pivot LED Desk Lamp with Dual Shades (CSN59G5W)
- OTTLITE Cool Breeze Fan Lamp (F261G9-SHPR)
- BOSTITCH Flexible Wireless Charging LED Desk Lamp, 12.88"h, White (VLED1816-BOS)
- Ottlite Desk Lamps