Shop All Floor Lamps
Ottlite
2in1 LED Magnifier Floor and Table Light
Mfr # 43828C-SHPR
Zoro # G807537195
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39.50
- Length 7.88
- Material Plastic
- Dimmable no
- Glass Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ottlite
- MFR # 43828C-SHPR
- Zoro # G807537195
- UPC # 761712013886
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 39.50 |
Length | 7.88 |
Details
Material | Plastic |
Dimmable | no |
Glass Color | Silver |
Item | Floor Lamp |
Description
The best in LED illumination combined with two optical grade magnifiers The combines 30 Super Bright Natural Daylight LEDs with optical grade magnifiers and a rugged builtin handle so you have handsfree magnifying light exactly where you need it Plus, it includes a conversion kit allowing for easy conversion from a floor lamp to a tabletop model It's like having two lamps in one 5inch diameter, 2x optical grade magnifier with 4x spot magnifier High contrast, low glare OttLite illumination is specially designed to help you see clearly and comfortably Maximum of 240 lumens Head with integrated handle and flexible neck easily positions light exactly where you need it Easily converts to floor or table configuration with included lamp conversion kit Super Bright Natural Daylight LEDs rated to last up to 40,000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21442-12PK)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 413-C-Tc-P (413-C-TC-P)
- SATCO 25 W F15 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3363)
- ILC Replacement for Osram Sylvania Led13par30ln/pro/930/nfl25/p3 replacement light bulb lamp (LED13PAR30LN/PRO/930/NFL25/P3 OSRAM SYLVANIA)
- OTTLITE Natural Daylight LED Flex Floor Lamp (P93009-FFP)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- CREEKWOOD HOME Traditional 2 Light Mother Daughter Metal Floor Lamp, Torchiere, Reading Light Plastic Shades, Black (CWF-3000-BK)
- PATIO LIVING Concepts Phoenix Bronze Outdoor Floor Lamp 27926 with Silver Linen Sunbrella shade. (27-926)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- ALTRA Walnut Deco-Base Floor Lamp (00ORE6232F)
- Ottlite Floor Lamps